- 3/8 in Socket Drive Size
- 17 mm Socket Size
- Chrome Molybdenum Alloy (Cr-Mo) Material
- 1.377 in Overall Length
description
- Bolt Biter™ is the revolutionary new extraction socket system from GEARWRENCH. We talked with auto mechanics and industrial techs to learn what they hated about existing extraction sockets. Bolt Biter redefines extraction and solves all of their frustrations.
features
- Minus-size sockets fit a wider range of damaged fasteners
- Up to 5x greater torque output vs. other impact extraction sockets
- Square drive with hex base for use with impact gun, ratchet, wrench, or pliers
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and long lasting durability
- High-visibility laser etched markings provide quick size identification
- Black oxide finish to resist corrosion
- Up to 10x longer impact life vs. other impact extraction sockets
- Dual sized sockets designed to work with both SAE and metric fasteners
- Tapered entry enables socket to easily seat on a damaged fastener
- Bi-directional design for removing or tightening damaged fasteners
| Magnetic | No |
| Socket Drive Size | 3/8 in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Width | 1.019 in |
| Length | 1.377 in |
| Inch/Metric | Metric |
| Tip Type | Extraction |
| Length to Shoulder | 0.944 in |
| Height | 1.019 in |
| Socket Size Range | -17.0 mm |
| Socket Size | 17 mm |
| Finish | Black Oxide |
| Length Type | Standard |
| Socket Type | Extraction |
| Overall Length | 1.377 in |
| Drive End | 1.019 in |
| Drive End Diameter | 1.019 in |
| Weight | 0.18 LB |
| EAN or UPC | 99575847721 |

