- 3/8 in Socket Drive Size
- 11 mm/7/16 in Socket Size
- Chrome Molybdenum Alloy (Cr-Mo) Material
- 1.377 in Overall Length
description
- Bolt Biter™ is the revolutionary new extraction socket system from GEARWRENCH. We talked with auto mechanics and industrial techs to learn what they hated about existing extraction sockets. Bolt Biter redefines extraction and solves all of their frustrations.
features
- Bi-directional design for removing or tightening damaged fasteners
- Up to 10x longer impact life vs. other impact extraction sockets
- Tapered entry enables socket to easily seat on a damaged fastener
- Dual sized sockets designed to work with both SAE and metric fasteners
- Square drive with hex base for use with impact gun, ratchet, wrench, or pliers
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and long lasting durability
- High-visibility laser etched markings provide quick size identification
- Black oxide finish to resist corrosion
- Up to 5x greater torque output vs. other impact extraction sockets
- Minus-size sockets fit a wider range of damaged fasteners
| Length to Shoulder | 0.944 in |
| Length Type | Standard |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Socket Size Range | -11.0 mm, -7/16 in |
| Drive End Diameter | 0.696 in |
| Finish | Black Oxide |
| Inch/Metric | Inch/Metric |
| Overall Length | 1.377 in |
| Magnetic | No |
| Socket Drive Size | 3/8 in |
| Height | 0.842 in |
| Drive End | 0.696 in |
| Width | 0.744 in |
| Socket Type | Impact Extraction |
| Tip Type | Extraction |
| Socket Size | 11 mm, 7/16 in |
| Length | 1.377 in |
| Weight | 0.11 LB |
| EAN or UPC | 99575847608 |

