Skip to content Skip to navigation menu
6 Point Black Oxide Impact Socket

84723

6 Point Black Oxide Impact Socket
Item #115021995
  • 1/2 in Socket Drive Size
  • 13 mm Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy (Cr-Mo) Material
  • 2.819 in Overall Length
6 Point Black Oxide Impact Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • 13 mm Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy (Cr-Mo) Material
  • 2.819 in Overall Length

description

  • Compared to even the best pinned impacts, X-CORE™ Pinless impact tools deliver far greater durability and superior access. The exclusive four-lug ball-and-socket design of these GEARWRENCH universal-joints, sockets, and extensions provides the long-lasting strength and capability needed to take on the toughest automotive and industrial applications. When durability is key, the choice is clear. GEARWRENCH X-CORE™ PINLESS.

features

  • X-Core™ pinless joint design is 4x more durable than pinned products for increased strength
  • 30° maximum operating flex angle
  • Smooth 360° rotation for easier access
  • Off-corner loading reduces fastener rounding
  • Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
  • Black oxide finish to resist corrosion
  • High-visibility laser etched markings provide quick size identification
  • Meets or exceeds ASME specifications
Wrench End 0.768 in
Length Type Standard
Drive End Diameter 0.988 in
Length 2.819 in
No. of Points 6
Socket Type Universal Impact
Socket Size 13 mm
Socket Drive Size 1/2 in
Material Chrome Molybdenum Alloy (Cr-Mo)
Wrench Depth 0.787 in
Overall Length 2.819 in
Inch/Metric Metric
Magnetic No
Drive End 0.988 in
Length to Shoulder 0.605 in
Finish Black Oxide
Weight 0.0 LB
EAN or UPC 99575847233
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison