- 1/2 in Drive Size
- 15 in Overall Length
- Chrome Molybdenum Alloy (Cr-Mo) Material
- Manganese Phosphate Finish
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and o-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
| Finish | Manganese Phosphate |
| Overall Length | 15 in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Knurled | No |
| Extension Type | Impact |
| Drive Type | Square |
| Lockable | No |
| Drive End | 1 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575866470 |

