- 1/2 in Socket Drive Size
- 13 mm Socket Size
- Chrome Molybdenum Alloy Steel Material
| Drive End | 0.98 in |
| Inch/Metric | Metric |
| Overall Length | 3.07 in |
| Socket Type | Impact Hex Bit |
| Length Type | Standard |
| Bit Length | 0.59 in |
| Finish | Manganese Phosphate |
| Material | Chrome Molybdenum Alloy Steel |
| Length to Shoulder | 0.79 in |
| Socket Drive Size | 1/2 in |
| Socket Size | 13 mm |
| Nose Diameter | 0.51 in |
| Weight | 0.28 LB |
| EAN or UPC | 99575846304 |

