- 1/2 in Drive Size
- 3.07 in Overall Length
- Metric
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and o-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
| Nose Diameter | 0.47 in |
| Inch/Metric | Metric |
| Socket Type | Impact Hex Bit |
| Overall Length | 3.07 in |
| Socket Drive Size | 1/2 in |
| Socket Size | 12 mm |
| Length to Shoulder | 0.77 in |
| Bit Length | 0.54 in |
| Drive Type | Hex |
| Drive End | 0.98 in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Finish | Manganese Phosphate |
| Length Type | Standard |
| Weight | 0.27 LB |
| EAN or UPC | 99575846298 |

