- 3/8 in Socket Drive Size
- 22 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy (Cr-Mo) Material
- 2.197 in Overall Length
description
- Compared to even the best pinned impacts, X-CORE™ Pinless impact tools deliver far greater durability and superior access. The exclusive four-lug ball-and-socket design of these GEARWRENCH universal-joints, sockets, and extensions provides the long-lasting strength and capability needed to take on the toughest automotive and industrial applications. When durability is key, the choice is clear. GEARWRENCH X-CORE™ PINLESS.
features
- X-Core™ pinless joint design is 4x more durable than pinned products for increased strength
- 30° maximum operating flex angle
- Smooth 360° rotation for easier access
- Off-corner loading reduces fastener rounding
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Black oxide finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
| Socket Drive Size | 3/8 in |
| Socket Type | Universal Impact, Square Bit |
| Magnetic | No |
| Drive End Diameter | 0.988 in |
| Inch/Metric | Metric |
| Length to Shoulder | 0.653 in |
| Drive End | 0.988 in |
| Finish | Black Oxide |
| Wrench Depth | 0.504 in |
| Socket Size | 22 mm |
| Length | 2.197 in |
| Overall Length | 2.197 in |
| No. of Points | 6 |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Length Type | Standard |
| Wrench End | 1.213 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575844720 |

