- 1 in Socket Drive Size
- 55 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy (Cr-Mo) Material
- 3.307 in Overall Length
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
| No. of Points | 6 |
| Drive End Diameter | 2.362 in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Size | 55 mm |
| Magnetic | No |
| Bolt Clearance | 1.555 in |
| Wrench End | 3.248 in |
| Socket Drive Size | 1 in |
| Finish | Manganese Phosphate |
| Socket Type | Impact |
| Overall Length | 3.307 in |
| Length | 3.307 in |
| Drive End | 2.362 in |
| Wrench Depth | 1.323 in |
| Length to Shoulder | 2.126 in |
| Weight | 15.0 LB |
| EAN or UPC | 99575842924 |

