- 1 in Socket Drive Size
- 30 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Drive End Diameter | 2.126 in |
| Socket Size | 30 mm |
| Wrench Depth | 0.657 in |
| Length Type | Standard |
| Length | 2.441 in |
| Material | Chrome Molybdenum Alloy Steel |
| Finish | Manganese Phosphate |
| Wrench End | 1.929 in |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Socket Type | Impact |
| Length to Shoulder | 1.024 in |
| Bolt Clearance | 0.787 in |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 99575842856 |

