- 1 in Socket Drive Size
- 2 1/4 in Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Socket Size | 2 1/4 in |
| Bolt Clearance | 1.562 in |
| Socket Drive Size | 1 in |
| Inch/Metric | SAE |
| Length | 4.252 in |
| Length to Shoulder | 2.953 in |
| Socket Type | Impact |
| Finish | Manganese Phosphate |
| Wrench End | 3.276 in |
| Length Type | Deep |
| Wrench Depth | 1.276 in |
| No. of Points | 6 |
| Drive End Diameter | 2.386 in |
| Material | Chrome Molybdenum Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 99575842702 |

