- 1 in Socket Drive Size
- 1 5/8 in Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Inch/Metric | SAE |
| Wrench End | 2.461 in |
| No. of Points | 6 |
| Length | 4.252 in |
| Bolt Clearance | 1 1/8 in |
| Socket Drive Size | 1 in |
| Material | Chrome Molybdenum Alloy Steel |
| Wrench Depth | 0.847 in |
| Socket Size | 1 5/8 in |
| Socket Type | Impact |
| Length to Shoulder | 3.189 in |
| Length Type | Deep |
| Finish | Manganese Phosphate |
| Drive End Diameter | 2.126 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575842603 |

