Skip to content Skip to navigation menu
6 Point Manganese Phosphate Impact Socket

84259

6 Point Manganese Phosphate Impact Socket
Item #115119917
  • 1 in Socket Drive Size
  • 1 9/16 in Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy (Cr-Mo) Material
  • 4.252 in Overall Length
6 Point Manganese Phosphate Impact Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Socket Drive Size
  • 1 9/16 in Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy (Cr-Mo) Material
  • 4.252 in Overall Length

features

  • Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
  • Off-corner loading design reduces fastener rounding
  • Manganese phosphate finish to resist corrosion
  • High-visibility laser-etched markings provide quick size identification
  • Secondary hard stamped size markings
  • Meets or exceeds ASME specifications
Overall Length 4.252 in
Socket Size 1 9/16 in
Wrench Depth 0.847 in
Length Type Deep
Drive End Diameter 2.126 in
Drive End 2.126 in
Socket Drive Size 1 in
Magnetic No
Length 4.252 in
Socket Type Impact
Material Chrome Molybdenum Alloy (Cr-Mo)
Length to Shoulder 3.189 in
No. of Points 6
Inch/Metric Inch
Bolt Clearance 1.062 in
Finish Manganese Phosphate
Wrench End 2.402 in
Weight 0.0 LB
EAN or UPC 99575842597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison