- 1 in Socket Drive Size
- 1 in Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Material | Chrome Molybdenum Alloy Steel |
| Length | 4.252 in |
| Finish | Manganese Phosphate |
| No. of Points | 6 |
| Length to Shoulder | 2.756 in |
| Length Type | Deep |
| Inch/Metric | SAE |
| Socket Size | 1 in |
| Socket Drive Size | 1 in |
| Bolt Clearance | 0.656 in |
| Socket Type | Impact |
| Wrench End | 1.681 in |
| Drive End Diameter | 2.114 in |
| Wrench Depth | 0.49 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575842504 |

