Skip to content Skip to navigation menu
6 Point Manganese Phosphate Impact Socket

84244

6 Point Manganese Phosphate Impact Socket
Item #115119904
  • 1 in Socket Drive Size
  • 4 1/8 in Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy (Cr-Mo) Material
  • 4.724 in Overall Length
6 Point Manganese Phosphate Impact Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Socket Drive Size
  • 4 1/8 in Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy (Cr-Mo) Material
  • 4.724 in Overall Length

features

  • Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
  • Off-corner loading design reduces fastener rounding
  • Manganese phosphate finish to resist corrosion
  • High-visibility laser-etched markings provide quick size identification
  • Secondary hard stamped size markings
  • Meets or exceeds ASME specifications
Drive End 3.74 in
Overall Length 4.724 in
Wrench Depth 2.25 in
Bolt Clearance 2.85 in
Inch/Metric Inch
Length 4.724 in
Magnetic No
Drive End Diameter 3.74 in
Material Chrome Molybdenum Alloy (Cr-Mo)
Length to Shoulder 3.031 in
Socket Type Impact
Socket Size 4 1/8 in
Socket Drive Size 1 in
Finish Manganese Phosphate
Wrench End 5.591 in
Length Type Standard
No. of Points 6
Weight 0.0 LB
EAN or UPC 99575842443
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison