- 1 in Socket Drive Size
- 3 1/2 in Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Wrench End | 4.882 in |
| Finish | Manganese Phosphate |
| Length | 4.252 in |
| Socket Size | 3 1/2 in |
| Drive End Diameter | 2.402 in |
| Socket Type | Impact |
| Wrench Depth | 1.911 in |
| No. of Points | 6 |
| Length to Shoulder | 2.756 in |
| Bolt Clearance | 2 3/8 in |
| Material | Chrome Molybdenum Alloy Steel |
| Length Type | Standard |
| Inch/Metric | SAE |
| Socket Drive Size | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575842405 |

