- 1/4 in Socket Drive Size
- 15 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Bolt Clearance | 0.63 in |
| Length Type | Standard |
| Drive End Diameter | 0.787 in |
| Socket Size | 15 mm |
| Finish | Manganese Phosphate |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Wrench End | 0.819 in |
| Length to Shoulder | 1.64 in |
| Inch/Metric | Metric |
| Socket Type | Universal Impact |
| Material | Chrome Molybdenum Alloy Steel |
| Length | 1.831 in |
| Wrench Depth | 0.87 in |
| Weight | 0.13 LB |
| EAN or UPC | 99575841705 |

