- 1/4 in Socket Drive Size
- 13 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy (Cr-Mo) Material
- 1.831 in Overall Length
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
| Drive End | 0.787 in |
| No. of Points | 6 |
| Wrench End | 0.74 in |
| Length Type | Standard |
| Drive End Diameter | 0.787 in |
| Socket Type | Universal Impact |
| Overall Length | 1.831 in |
| Magnetic | No |
| Bolt Clearance | 0.63 in |
| Length to Shoulder | 1.64 in |
| Wrench Depth | 0.75 in |
| Inch/Metric | Metric |
| Socket Size | 13 mm |
| Length | 1.831 in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Socket Drive Size | 1/4 in |
| Finish | Manganese Phosphate |
| Weight | 0.11 LB |
| EAN or UPC | 99575841682 |

