- 1/4 in Socket Drive Size
- 8 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy (Cr-Mo) Material
- 1.968 in Overall Length
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
| Socket Drive Size | 1/4 in |
| Magnetic | No |
| Bolt Clearance | 0.209 in |
| Wrench End | 0.492 in |
| Length to Shoulder | 0.905 in |
| Socket Type | Impact |
| Overall Length | 1.968 in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Inch/Metric | Metric |
| Socket Size | 8 mm |
| Length | 1.968 in |
| No. of Points | 6 |
| Wrench Depth | 0.139 in |
| Drive End | 0.512 in |
| Drive End Diameter | 0.512 in |
| Length Type | Deep |
| Finish | Manganese Phosphate |
| Weight | 0.08 LB |
| EAN or UPC | 99575841439 |

