- 1/4 in Socket Drive Size
- 4.5 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Finish | Manganese Phosphate |
| Length to Shoulder | 0.393 in |
| Wrench End | 0.335 in |
| Inch/Metric | Metric |
| Length Type | Standard |
| Socket Type | Impact |
| Length | 0.906 in |
| Wrench Depth | 0.11 in |
| Socket Size | 4.5 mm |
| Bolt Clearance | 0.11 in |
| Drive End Diameter | 0.512 in |
| No. of Points | 6 |
| Material | Chrome Molybdenum Alloy Steel |
| Socket Drive Size | 1/4 in |
| Weight | 0.035 LB |
| EAN or UPC | 99575841125 |

