- 1 in Socket Drive Size
- 2 1/8 in Socket Size
- 12 Points
- Alloy Steel Material
- 3.15 in Overall Length
description
- Living up to the reputation of the brand, GEARWRENCH full polish chrome sockets deliver unprecedented speed, strength, and access to almost any job. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). Additionally, the off-corner loading design puts force on the flats of fasteners for improved durability and reduced fastener rounding. Available in standard, mid-length, and deep lengths, the GEARWRENCH sockets will get the job done.
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Meets or exceeds ASME specifications
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Drive End | 2.13 in |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Length | 3.150 in |
| Wrench Depth | 1.57 in |
| Wrench End | 2.91 in |
| Magnetic | No |
| Finish | Full Polish Chrome |
| Length Type | Standard |
| Socket Size | 2 1/8 in |
| Socket Drive Size | 1 in |
| Overall Length | 3.15 in |
| No. of Points | 12 |
| Bolt Clearance | 1.28 in |
| Length to Shoulder | 1.97 in |
| Drive End Diameter | 2.13 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575834134 |

