- USB/Pin Connection Cable
- 3 ft Cord Length
description
- GEARWRENCH universal USB/Pin connection style cable features Mini DC cord Pin and standard USB. Compatible with GEARWRENCH 83122, 83123, 83134, 83135, 83137, 83138 lights.
features
- Cable works with GEARWRENCH lights: 83122, 83123, 83134, 83135, 83137 & 83138
- Mini DC cord pin and standard USB
includes
- Mini DC Cord
| Length | 39 1/2 in |
| Power Source | USB |
| Height | 3/8 in |
| Cord Length | 3 ft |
| No. of Bulbs | 2 |
| Type | USB/Pin Connection Cable |
| Weight | 0.0 LB |
| EAN or UPC | 99575031250 |

