Skip to content Skip to navigation menu
Socket Set

83119

Socket Set
Item #115119810
Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The GEARWRENCH 3-Piece SAE Socket Rack Sets serve the needs of professional automotive or industrial mechanics with clearly labeled pins to hold 90 total sockets in convenient vertical storage. These sets include three racks designed for 1/4”, 3/8”, and 1/2” drive sizes, which hold 26, 30, and 34 sockets total, respectively. Fit standard or deep sockets down over the pins, and use the size markers printed on each pin’s top to find the right socket for any fastener. These sturdy, break resistant pins help you organize and access your sockets in fast-paced professional environments.

features

  • Space saving design preferred by, and designed for, professionals
  • Set includes racks for 1/4" 3/8" and 1/2" drives
  • Vertical storage design for easy access in limited space
  • Color coded, black has SAE labels and orange has metric labels
  • Sturdy, break resistant pins have professional strength
  • Quick to read size markers on the top of each pin
  • Each rack can hold both standard and deep sockets
  • 1/4" drive pin size range 4.5 - 15mm
  • 3/8" drive pin size range 6 - 20mm
  • 1/2" drive pin size range 10 to 27mm
Material Plastic
Weight 0.5 LB
EAN or UPC 99575031199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison