Skip to content Skip to navigation menu
Plastic Socket Set

83114D

Plastic Socket Set
Item #111061800
  • 1/2 in Socket Drive Size
Plastic Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size

description

  • The GEARWRENCH plastic socket clips work on our sliding clip rail system that allows for the clips to slide within the rail and be customizable. The ball detent design help to hold the sockets securely. They are available in either 1/4, 3/8, or 1/2" drive sizes, and are 3 per pack.

features

  • Sliding clip system allows for configurable clips that slide within the rail
  • Made from heavy-duty black plastic
  • Ball detent design holds the sockets securely on clips
  • 3 clips per shelf pack
Socket Drive Size 1/2 in
Material Plastic
Weight 0.0 LB
EAN or UPC 99575081149
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison