- Torx Tip Type
- T30 Tip Size
- Alloy Steel Material
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
features
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Dual material handle offers a more comfortable grip and higher performance
- Non-slip black oxide tip for more secure fit in fastener
- Blades laser etched with part number and size for quick identification
- Oil and solvent resistant handle provides a longer tool life
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Available in a variety of blade lengths to meet the demands of any job
- Meets or exceeds ASME standards for performance and quality
| Handle Diameter | 1.31 in |
| Blade Dia. | 0.235 in |
| Handle Color | Black, Molten Orange |
| Material | Alloy Steel |
| Magnetic | No |
| Tip Size | T30 |
| Handle Length | 4.61 in |
| Handle Style | Straight |
| Finish | Black Oxide |
| Blade Length | 6 in |
| Tip Finish | Black Oxide |
| Handle Material | Dual Material |
| Tip Type | TORX |
| Weight | 0.0 LB |
| EAN or UPC | 99575087271 |

