Living up to the reputation of the brand, GEARWRENCH chrome bit sockets deliver unprecedented speed, strength, and access to almost any job. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). Available in standard, mid, and long bit lengths, the chrome hex bit sockets include the most commonly used sizes. The bits are manufactured from S2 steel to the highest tolerances to guarantee a precise fit. GEARWRENCH sockets will get the job done.
features
Long length hex bit for additional access to hard-to-reach fasteners
S2 steel insert bits offer maximum strength
Heat-treated socket bases provide lasting durability
Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
Hard stamped size markings
Bright, full polish chrome finish easily wipes clean and resists corrosion
Includes socket rail for storage and organization
Meets or exceeds ASME specifications
Size Range [Min]
4 mm
Material
Alloy Steel with S2 Steel Bit
Socket Drive Size
3/8 in
Finish
Full Polish Chrome Holder with Black Oxide Bit
Set Includes
4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm
No. of Pieces
6
Size Range [Max]
10 mm
Weight
0.0 LB
EAN or UPC
99575825545
We're here for you
with Service Centers across the country - We have your back