- 3/8 in Socket Drive Size
- T45 Socket Size
- Alloy Steel Material
- 5.984 in Overall Length
features
- Heat-treated socket base for durability
- S2 steel insert bits offer maximum strength
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Socket Size | T45 |
| Inch/Metric | Torx® |
| Tip Type | Torx® |
| Magnetic | No |
| Drive End | 0.688 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Nose Diameter | 0.590 in |
| Material | Alloy Steel |
| Socket Type | Torx® Bit |
| Drive End Diameter | 0.688 in |
| Exposed Bit Length | 4.922 in |
| Bolt Clearance | 5.196 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 5.984 in |
| Length | 5.984 in |
| Weight | 0.195 LB |
| EAN or UPC | 99575825187 |

