- 1/4 in Socket Drive Size
- T8 Socket Size
| Length | 5.980 in |
| Bit Length | 5.393 in |
| Nose Diameter | 0.508 in |
| Exposed Bit Length | 5.105 in |
| Socket Type | Torx® Bit |
| Drive End Diameter | 0.508 in |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Torx® |
| Weight | 0.125 LB |
| EAN or UPC | 99575825101 |

