- Starting Punch
- 1/8 in Tip Size
- 4 1/2 in Length
- Alloy Steel Material
description
- Every GEARWRENCH starter punch has the strength that professionals expect from our name. These punches are ideal for starting or installing pins or rivets, and they're built to meet or exceed ASME specifications for proven strength. The punches feature a precision-hardened work tip for punching metal, but a softened and tapered striking surface on the back that reduces chipping. Identify your punches at a glance with the ground surface finish and laser-etched size identification marks.
features
- Designed for both starting and installing either pins or rivets
- Softened and tapered striking end reduces chipping
- Ground surface finish makes identification easy
- Precision hardened working end for long-lasting durability
- Meets or exceeds ASME B107.47
| Material | Alloy Steel |
| Stock Size | 5/16 in |
| Punch Type | Starting |
| Length | 4 1/2 in |
| Point Diameter | 1/8 in |
| Tip Size | 1/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 99575822858 |

