- Long Taper Punch
- 3/16 in Tip Size
- 9 in Length
- Alloy Steel Material
description
- These long taper punches from GEARWRENCH serve the needs of professionals in a variety of industries. Use these punches for installing or removing pins and shafts, or to align holes in components. The punch tips are precision-hardened, but the striking back ends of each punch are softened and tapered to best resist chipping. The surface of each punch features a ground finish to make the laser-etched size labels easier to read, and the hexagonal design fits securely in a punch holder or clamp.
features
- Precision hardened working end is ideal for punching metal
- Meets or exceeds ASME B107.47
- Ground surface finish for greater ease of identification
- Softened and tapered striking end reduces the potential to chip
- Used to install or remove pins and shafts, or to align holes
| Tip Size | 3/16 in |
| Material | Alloy Steel |
| Length | 9 in |
| Punch Type | Long Taper |
| Point Diameter | 3/16 in |
| Stock Size | 1/2 in |
| Weight | 0.38 LB |
| EAN or UPC | 99575822803 |

