
- Long Taper Punch
- 5/32 in Tip Size
- 8 1/2 in Length
- Alloy Steel Material
description
- These long taper punches from GEARWRENCH serve the needs of professionals in a variety of industries. Use these punches for installing or removing pins and shafts, or to align holes in components. The punch tips are precision-hardened, but the striking back ends of each punch are softened and tapered to best resist chipping. The surface of each punch features a ground finish to make the laser-etched size labels easier to read, and the hexagonal design fits securely in a punch holder or clamp.
features
- Used to install or remove pins and shafts, or to align holes
- Softened and tapered striking end reduces the potential to chip
- Ground surface finish for greater ease of identification
- Precision hardened working end is ideal for punching metal
- Meets or exceeds ASME B107.47
Material | Alloy Steel |
Stock Size | 1/2 in |
Punch Type | Long Taper |
Tip Size | 5/32 in |
Length | 8 1/2 in |
Point Diameter | 5/32 in |
Weight | 0.355 LB |
EAN or UPC | 99575822797 |
