- Center Punch
- 15/16 in Tip Size
- 4 1/4 in Length
- Alloy Steel Material
description
- GEARWRENCH center punches have the strength and performance that professionals need. This style of punch is ideal to mark a center line or pilot drill location. The precision-hardened work end has the strength to pierce metal, but the striking surface on the back is softened to reduce the risk of chipping. The hex stock fits securely into a grip or holder, with a ground surface finish and laser-etched size identification marks.
features
- Ideal for marking center lines and pilot drill locations
- Striking end is softened and tapered to reduce chipping
- Ground surface finish offers better ease of identification
- Precision hardened working end toughened to punch metal
- Meets or exceeds ASME B107.47
| Material | Alloy Steel |
| Punch Type | Center |
| Point Diameter | 15/16 in |
| Stock Size | 1/4 in |
| Tip Size | 15/16 in |
| Length | 4 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 99575822698 |

