
- Inch
- 10 Pieces
- Full Polish Chrome Finish
- 12 Points
description
- The GEARWRENCH combination wrenches are durable tools for most jobs. They are made from alloy steel with either a full polish or satin finish that resists rust & corrosion. The off-corner loading design on both ends provides a stronger grip on fasteners, reduces fastener rounding, and delivers up to 25% more torque to the fasteners. Sizes are stamped on the beam for quick, easy, & permanent identification. The box end is offset 15° for increased access to fasteners. Available in stubby & long pattern lengths and 6 & 12 point, the GEARWRENCH combination wrenches are a must have for every toolbox.
features
- 15° offset for better access in tight spaces
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Stubby beam length for when clearance is limited
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
Wrench Type | Open End |
No. of Points | 12 |
Size Range [Max] | 15/16 in |
Material | Alloy Steel |
Finish | Full Polish Chrome |
Size Range [Min] | 3/8 in |
Length Type | Stubby |
Inch/Metric | Inch |
Box End Offset | 15 ° |
No. of Pieces | 10 |
Weight | 2.866 LB |
EAN or UPC | 99575819056 |
