- SAE
- 13/16 in Opening
- 6 Points
| Box End Offset | 15 ° |
| Box End Width | 1.201 in |
| Open End Thickness | 0.39 in |
| Inch/Metric | SAE |
| Material | Alloy Steel |
| No. of Points | 6 |
| Overall Length | 11.827 in |
| Open End Offset | 15 ° |
| Open End Width | 1.701 in |
| Box End Thickness | 0.52 in |
| Wrench Type | Open End |
| Weight | 0.53 LB |
| EAN or UPC | 99575817786 |

