- SAE
- 11/16 in Opening
- 6 Points
| Box End Offset | 15 ° |
| Open End Width | 1.382 in |
| Box End Thickness | 0.433 in |
| Wrench Type | Open End |
| No. of Points | 6 |
| Inch/Metric | SAE |
| Open End Offset | 15 ° |
| Overall Length | 10.232 in |
| Open End Thickness | 0.319 in |
| Material | Alloy Steel |
| Box End Width | 1.016 in |
| Weight | 0.32 LB |
| EAN or UPC | 99575817762 |

