- Metric
- 3/8 in Drive Size
- 13 mm Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Drive Size | 3/8 in |
| Overall Length | 1.447 in |
| Wrench Size | 13 mm |
| Drive Type | Square |
| End Width | 1.063 in |
| Inch/Metric | Metric |
| End Thickness Two | 0.438 in |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| End Width Two | 0.732 in |
| End Thickness | 0.221 in |
| Weight | 0.088 LB |
| EAN or UPC | 99575816178 |

