- SAE
- 3/8 in Drive Size
- 11/16 in Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| End Thickness Two | 0.44 in |
| Finish | Full Polish Chrome |
| End Width Two | 0.735 in |
| Inch/Metric | SAE |
| Wrench Size | 11/16 in |
| Material | Alloy Steel |
| Overall Length | 1.752 in |
| Drive Type | Square |
| End Thickness | 0.305 in |
| Drive Size | 3/8 in |
| End Width | 1.44 in |
| Weight | 0.132 LB |
| EAN or UPC | 99575816086 |

