- 41 Pieces
- Phillips®/Slotted/Hex/Torx®/Triple Square
- 6 & 12 Points
features
- Meets or exceeds ASME and specifications
- Included blow mold case for storage and organization
- Size markings on base for easy identification
- Ratcheting wrench insert bits are designed to give access to fasteners in really tight spaces
- Can be inserted into the box end of a wrench and act like a low profile bit socket
- Fits in 8mm 12mm or 15mm 6 or 12 point wrenches or ratcheting wrenches
- Narrower profile when used in a ratcheting wrench than standard ratchets
- Zinc phosphate coating for corrosion resistance
- Ball detent securely holds the insert bit in the wrench
| No. of Pieces | 41 |
| Size Range [Max] | Phillips#4, Slotted 5/16 in, TorxT55, Triple Square 12 mm, Hex 3/8 in 10mm |
| Inch/Metric | Phillips®/Slotted/Hex/Torx®/Triple Square |
| No. of Points | 6 & 12 |
| Material | Alloy Steel |
| Socket Type | Hex/Torx®/Triple Square/Slotted/Phillips® Bit |
| Set Includes | Phillips®, #1, #2, #3, #4, Slotted, 1/8 in, 3/16 in, 1/4 in, 5/16 in, Torx®, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, Hex, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, Triple Square, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm |
| Size Range [Min] | Phillips#1, Slotted 1/8 in, TorxT10, Hex 1/8 in 3 mm, Triple Square 4 mm |
| Finish | Zinc Phosphate |
| Weight | 0.0 LB |
| EAN or UPC | 99575086021 |

