- 11 Pieces
- Torx®
features
- Can be inserted into the box end of a wrench and act like a low profile bit socket
- Ratcheting wrench insert bits are designed to give access to fasteners in really tight spaces
- Fits in 8mm 12mm or 15mm 6 or 12 point wrenches or ratcheting wrenches
- Narrower profile when used in a ratcheting wrench than standard ratchets
- Zinc phosphate coating for corrosion resistance
- Ball detent securely holds the insert bit in the wrench
- Size markings on base for easy identification
- Meets or exceeds ASME and specifications
- Included tray for storage and organization
| Set Includes | T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55 |
| Inch/Metric | Torx® |
| Size Range [Min] | T10 |
| No. of Pieces | 11 |
| Size Range [Max] | T55 |
| Finish | Zinc Phosphate |
| Socket Type | Torx® Bit |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 99575815607 |

