- 8 Pieces
- Metric
features
- Narrower profile when used in a ratcheting wrench than standard ratchets
- Zinc phosphate coating for corrosion resistance
- Ratcheting wrench insert bits are designed to give access to fasteners in really tight spaces
- Can be inserted into the box end of a wrench and act like a low profile bit socket
- Fits in 8mm 12mm or 15mm 6 or 12 point wrenches or ratcheting wrenches
- Ball detent securely holds the insert bit in the wrench
- Meets or exceeds ASME and specifications
- Size markings on base for easy identification
- Included tray for storage and organization
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| Set Includes | 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
| Inch/Metric | Metric |
| No. of Pieces | 8 |
| Size Range [Min] | 3 mm |
| Size Range [Max] | 10 mm |
| Socket Type | Hex Bit |
| Socket Size Range | 3 mm to 10 mm |
| Weight | 0.0 LB |
| EAN or UPC | 99575085505 |

