- 1 in Drive Size
- 16 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The sockets, ratchets, and drive tool accessories are made from alloy steel and feature a full polish chrome finish that resists rust and corrosion. They are a must have for every tool box.
features
- Spring-loaded pin detent on male end with a hole for pin detent on female end
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Socket Drive Size | 1 in |
| Drive Type | Square |
| Lockable | No |
| Knurled | No |
| Finish | Full Polish Chrome |
| Overall Length | 16 in |
| Material | Alloy Steel |
| Extension Type | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 99575815065 |

