- 1 in Drive Size
- 25.59 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 24-tooth reversing gear
- 26" long handle for improved reach, leverage and torque
- Drop-forged, single-piece design
- Features a knurled grip, providing a non slip surface
- Round-shaped head
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Ball detent for secure socket retention
- Meets or exceeds ASME specifications
| Head Thickness | 2.283 in |
| Overall Length | 25.59 in |
| Finish | Full Polish Chrome |
| Head Style | Round |
| Drive Size | 1 in |
| Ratchet Type | Non-Quick Release |
| Lockable | No |
| Head Width | 2.75 in |
| Drive Type | Square |
| No. of Teeth | 24 |
| Handle Type | Standard |
| Knurled | Yes |
| Weight | 3.0 LB |
| EAN or UPC | 99575815003 |

