Skip to content Skip to navigation menu
Full Polish Chrome Ratchet

81403

Full Polish Chrome Ratchet
Item #115119661
  • 36 in Overall Length
  • Alloy Steel Material
  • Full Polish Chrome Finish
Full Polish Chrome Ratchet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 in Overall Length
  • Alloy Steel Material
  • Full Polish Chrome Finish

features

  • For use with 81402, 3/4" drive ratchet head
  • Detent pin secures handle to ratchet head
  • Knurled handle for improved grip
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
Handle Length 36 in
Knurled Yes
Overall Length 36 in
Finish Full Polish Chrome
Drive Size 3/4 in
Lockable No
Weight 0.0 LB
EAN or UPC 99575814037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison