Skip to content Skip to navigation menu
Full Polish Chrome Extension

81251

Full Polish Chrome Extension
Item #101388720
  • 3/8 in Drive Size
  • 6 in Overall Length
  • Alloy Steel Material
  • Full Polish Chrome Finish
Full Polish Chrome Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 6 in Overall Length
  • Alloy Steel Material
  • Full Polish Chrome Finish

features

  • Knurled grip provides a nonslip surface
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Hard stamped size markings
  • Locking mechanism with sliding collar securely attaches socket to extension
Socket Drive Size 3/8 in
Lockable Yes
Finish Full Polish Chrome
Drive Type Square
Knurled Yes
Material Alloy Steel
Overall Length 6 in
Weight 0.308 LB
EAN or UPC 99575812514
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison