Skip to content Skip to navigation menu
Full Polish Chrome Extension

81249

Full Polish Chrome Extension
Item #101388442
  • 3/8 in Drive Size
  • 12 in Overall Length
  • Alloy Steel Material
  • Full Polish Chrome Finish
Full Polish Chrome Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 12 in Overall Length
  • Alloy Steel Material
  • Full Polish Chrome Finish

features

  • Functions as a standard extension when fully inserted or as a wobble extension if partially inserted
  • Ball detent for secure socket retention
  • Knurled grip provides non-slip surface
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
Material Alloy Steel
Drive Type Square
Knurled Yes
Socket Drive Size 3/8 in
Overall Length 12 in
Finish Full Polish Chrome
Lockable No
Weight 0.551 LB
EAN or UPC 99575812491
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison