- 3/8 in Drive Size
- 10.3 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 45-tooth teardrop shaped head with on/off switch allow even more access in tight spaces
- Quick release design allows for rapid socket removal
- Bright chrome finish wipes clean easily and resists rust or corrosion
- Meets or exceeds ASME specifications
| Drive Size | 3/8 in |
| Head Thickness | 0.57 in |
| Overall Length | 10.3 in |
| Angle | 8 degrees |
| Head Style | Teardrop |
| Handle Type | Flex |
| Finish | Full Polish Chrome |
| Knurled | No |
| Head Type | Flex Head |
| Ratchet Type | Quick Release |
| Lockable | No |
| No. of Teeth | 45 |
| Head Width | 1.22 in |
| Drive Type | Square |
| Weight | 0.99 LB |
| EAN or UPC | 99575812194 |

