- 1/4 in Socket Drive Size
- 12 mm Socket Size
- Alloy Steel Material
- 0.98 in Overall Length
features
- Short overall length provides better access in tight spaces
- S2 steel for strength and durability
- Hard stamped size markings
- Satin finish for corrosion protection and simple cleaning
- Compact design provides additional access compared to standard bit sockets
| Overall Length | 0.98 in |
| Length | 0.980 in |
| Finish | Satin Chrome |
| Inch/Metric | Metric |
| Socket Type | Slotted Bit |
| Socket Drive Size | 1/4 in |
| Drive End | 0.472 in |
| Socket Size | 12 mm |
| Length Type | Stubby |
| Drive End Diameter | 0.472 in |
| Tip Type | Slotted |
| Magnetic | No |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 99575811692 |

