- 1/4 in Socket Drive Size
- 9 Pieces
- Inch
features
- Includes socket rail for storage and organization
- Compact design provides additional access compared to standard bit sockets
- Satin finish for corrosion protection and simple cleaning
- Short overall length provides better access in tight spaces
- S2 steel for strength and durability
- Hard stamped size markings
| Set Includes | 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| No. of Pieces | 9 |
| Socket Size Range | 3/32 in to 3/8 in |
| Socket Drive Size | 1/4 in |
| Size Range [Min] | 3/32 in |
| Size Range [Max] | 3/8 in |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Socket Type | Hex Bit |
| Length Type | Stubby |
| Finish | Satin Chrome |
| Weight | 0.0 LB |
| EAN or UPC | 99575811494 |

