- 1/4 in Drive Size
- 2 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Ball detent for secure socket retention
- Knurled grip provides a nonslip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
- Locking mechanism with sliding collar securely attaches socket to extension
| Overall Length | 2 in |
| Finish | Full Polish Chrome |
| Socket Drive Size | 1/4 in |
| Material | Alloy Steel |
| Lockable | Yes |
| Knurled | Yes |
| Drive Type | Square |
| Weight | 0.044 LB |
| EAN or UPC | 99575811234 |

