- 1/4 in Socket Drive Size
- 14 in Overall Length
- Full Polish Chrome Finish
| Knurled | Yes |
| Finish | Full Polish Chrome |
| Overall Length | 14 in |
| Socket Drive Size | 1/4 in |
| Lockable | No |
| Weight | 0.308 LB |
| EAN or UPC | 99575811227 |
| Knurled | Yes |
| Finish | Full Polish Chrome |
| Overall Length | 14 in |
| Socket Drive Size | 1/4 in |
| Lockable | No |
| Weight | 0.308 LB |
| EAN or UPC | 99575811227 |