- 1/4 in Drive Size
- 10 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The sockets, ratchets, and drive tool accessories are made from alloy steel and feature a full polish chrome finish that resists rust and corrosion. They are a must have for every tool box.
features
- Ball detent for secure socket retention
- Knurled grip provides a nonslip surface
- Hard stamped size markings
- 10" length extension for better access to hard-to-reach fasteners
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Finish | Full Polish Chrome |
| Knurled | Yes |
| Material | Alloy Steel |
| Drive Type | Square |
| Lockable | No |
| Overall Length | 10 in |
| Socket Drive Size | 1/4 in |
| Extension Type | Standard |
| Weight | 0.264 LB |
| EAN or UPC | 99575811173 |

